8 in. Furnace
8 in. Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For propane only
- A well-constructed melting furnace with brush flame burner
- Hose and regulator required for use
Documents
Specifications
- Application:
- Heating
- BTU Heat Rating:
- 43200 Btu/h
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Base:
- 8-1/2 in
- Fuel Type:
- Propane
- Handheld:
- No
- Height:
- 8 in
- Indoor Outdoor:
- Outdoor
- Origin:
- Domestic
- Product Type:
- Furnace
- Size:
- 8-1/2 in
- Torch Type:
- Propane
- UL Listed:
- No
- Weight:
- 8 lb