Goss Acetylene Feather Flame Torch Tip

GBA

Diameter

Starting at $22.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable Brass Construction
  • Economical, Quiet and Adjustable Acetylene Tip
  • Includes Replaceable Orifice and Filter
  • Screw-in Tips Fit AA-1 Handle
  • Solders 1/4" to 1/2"
  • Used for Soft Soldering and Light Brazing

SPECIFICATIONS

Adjustable
Yes
Brand Model Compatibility
Goss AA-1 Handle
Diameter
3/16 in
Fitting Size 1
3/16 in
Fitting Sizes
3/16 in
Installation Type
Screw-in
Length
8 in
Material
Brass
Number Of Pieces
1 Piece
Product Type
Tip
Torch Type
Air Acetylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday