Goss Acetylene Tank Wrench in Chrome

GMA2

Manufacturer Part #: MA-2

Material

Chrome

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use on B and MC cylinders
  • Chrome plated dual ended

SPECIFICATIONS

Handheld
Yes
Origin
Domestic
Torch Type
Acetylene
Type
GMA2
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday