Oxy-Acetylene Torch Kit with Plastic Stand
125 Series Oxy-Acetylene Torch Kit with Plastic Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front valve handle featured with standard size tips
- Rugged commercial design
- Braze to 1-1/2 in, Weld to 3/16 in
Documents
Specifications
- Adjustable:
- No
- Application:
- Welding
- Collection:
- 125 Series
- Depth:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 25 in
- Material:
- Brass, Plastic, Stainless Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Torch Kit
- Torch Type:
- Acetylene
- UL Listed:
- Yes
- Weight:
- 13.50 lb
- Width:
- 15 in