B Regulator to MC Cylinder Adapter for Goss Welding Hoses

Part #GBRS364  |  Item #5056  |  Manufacturer Part #BRS-364

$ 34.69 EACH

Material:

Brass
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Adaptor B Reg to MC Cyl
  • Replaceable O-rings
  • Conical seating

Specifications

Length: 2 in

Material: Brass

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Adapter

Torch Type: Gas

Type: GBRS364