Brass Cylinder To Regulator Adapter

You last purchased this on
 
Goss

Brass Cylinder To Regulator Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goss

Brass Cylinder To Regulator Adapter

  • Fast #
  • Part #GBRS365
  • Item #9902
  • Manufacturer Part #BRS-365
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adaptor MC Reg to B Cyl
  • Requires Certification

Specifications

Length:
3 in
Material:
Brass
Number of Pieces:
1 Piece
Origin:
Domestic
Product Type:
Adapter
Torch Type:
Gas
UL Listed:
Yes
Weight:
0.3 lb