G-Style Torch Tip for Goss TW-10 and TW-5 Welding Torches

Part #G2077G0  |  Item #3268759  |  Manufacturer Part #2077G-0

$ 83.03 EACH

Brand Model Compatibility:

Goss TW-10 and TW-5 Welding Torches

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fuel PSIG 3-5
  • Oxygen PSIG 3-5
  • Brazing Capacity for Copper Tubing - up to 1"

Specifications

Application: Heating

Brand Model Compatibility: Goss TW-10 and TW-5 Welding Torches

Length: 7-1/2 in

Material: Brass

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Tip

Tool Type: Tip

Torch Type: Acetylene

UL Listed: No

Weight: 0.3