Goss

GossWeld™ 3/8 in. Brass Regulator with Fitting

Part #GEA25MA  |  Manufacturer Part #EA-25-MA

Material:

Brass
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable gauges, inlet and outlet fittings
  • Internal heavy duty seat for durability
  • Regulator Type: MC Acetylene
  • Quality Brass Construction
  • CGA 200 "MC" Cylinder Inlet Fitting
  • "A" Hose Outlet Fitting
  • 1-1/2" Gauges

Specifications

Collection: GossWeld™

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 7 in

Material: Brass

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Regulator

Torch Type: Oxygen

Type: GEA25MA

UL Listed: Yes