Heat-Barrier™ 12 oz Metal Pink Putty

Part #GG9000  |  Item #4861502  |  Manufacturer Part #G-9000

Size:

12 oz

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use to protect valves and many other components from heat damage associated with torch use
  • Reusable, use over and over again
  • Molds like clay to any configuration
  • No drips, no mess, and easy to remove
  • Non-toxic

Specifications

Adjustable: Yes

CARB OTC LEED Compliant: No

Collection: Heat-Barrier™

Color: Pink

GSA Approved: No

IAPMO Listed: No

Material: Paste

Origin: Domestic

Pipe Compatibility: Metal

Product Type: Putty

Size: 12 oz

Tool Type: Putty

Type: GG9000

Weight: 0.2