J-Style 3/8 in. Brass Flame Tip

Part #GGA8J  |  Item #2966131  |  Manufacturer Part #GA-8J

$ 93.10 EACH

Diameter:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Snap-in style tips
  • The J-tip design allows soldering and brazing in hard to reach areas while safely pointing the flame away from flammable surfaces
  • Includes filter and removable orifice
  • Very hot turbine flame
  • Unique mixer design cuts brazing time by 30% over conventional tip
  • Brazing: 1/2" - 1"
  • Solder: 1" - 2"

Documents

Specifications

Brand Model Compatibility: Goss® GG-4 Handle

Collection: J-Style

Diameter: 3/8 in

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Installation Type: Snap-in

Material: [Brass, Stainless Steel]

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Tip

Size: 3/8 in

Torch Type: Acetylene

UL Listed: No