Stainless Steel Swivel Torch with Igniter
MaxPerformance Stainless Steel Swivel Torch with Igniter
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for hard to reach areas
- Self-igniting tip swivels 360°
- Fuel type: MAP/PRO, propane or FG-2
- Adjustable brass regulator
Documents
Specifications
- Application:
- Welding, Soldering
- Collection:
- MaxPerformance
- Fuel Type:
- Propane
- Material:
- Stainless Steel
- Power Source:
- Gas
- Torch Type:
- Propane