Proline® Master 7 in. Heating Tip 1-Piece

Part #G3033H30  |  Item #3269007  |  Manufacturer Part #3033H-30

$ 64.50 EACH

Length:

7 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heating/Rosebud Tips
  • Used with TW-10A and TW-5A torches
  • Provides extra reach and heat protection

Specifications

Application: Heating

Brand Model Compatibility: TW-10 and TW-5 Torches

Capacity: 40 gal

Collection: Proline® Master

Diameter: 22 in

Energy Factor: 0.59

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 51-1/2 in

Length: 7 in

Material: Acetylene

Maximum Pressure: 150 psi

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 1/2 in

Tool Type: Tip

Torch Type: Acetylene

UL Listed: No

Weight: 0.25