0 items

Goss Target™ Snap-In Acetylene Tip

GGA

Size

Starting at $57.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable flame
  • Fuel type: acetylene
  • Includes filter and removable orifice
  • Made of heavy stainless steel and brass
  • Tips fit GG4 handle

SPECIFICATIONS

Brand Model Compatibility
Goss® GG-4 Handle
Collection
Target™
Diameter
5/16 in
Installation Type
Snap-In
Material
Brass, Stainless Steel
Size
5/16 in
Torch Type
Acetylene
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday