Propane/Propylene Gas Piezo Lighter Hand Torch
SwitchFire™ Propane/Propylene Gas Piezo Lighter Hand Torch
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hot turbine flame
- Uses propane or mapp-style fuel
- Interchangeable tip
- 360° swivel arm
- Durable construction
- Filtered orifice to prevent clogging
Documents
Specifications
- Application:
- Brazing, Soldering, Welding
- Brand Model Compatibility:
- KP-26
- Collection:
- SwitchFire™
- Fuel Type:
- Propane
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Power Source:
- Gas
- Product Type:
- Hand Torch
- Torch Type:
- Propane, Propylene, Gas