Torch Tip for Goss GHT-TL Piezo Lighter Tip
SwitchFire™ Torch Tip for Goss GHT-TL Piezo Lighter Tip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement Brass Tip End for GHT-TL
Specifications
- Brand Model Compatibility:
- Goss GHT-TL Piezo Lighter Tip
- Collection:
- SwitchFire™
- Fuel Type:
- Propane
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Power Source:
- Gas
- Product Type:
- Tip
- Torch Type:
- MAP-PRO, Propylene, Propane
- UL Listed:
- No