Goss Target™ 1 in. Acetylene Solder Tip with J Bend

GGA3J

Size

1/4 in

$90.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brazing: 1/8" - 1/2"
  • Fuel type: acetylene
  • Includes filter and removable orifice
  • Solder: 1/4" - 1"
  • Stainless steel gauge, brass construction
  • The J-tip design allows soldering and brazing in hard to reach areas while safely pointing the flame away from flammable surfaces

SPECIFICATIONS

Brand Model Compatibility
Goss® GG-4 Handle
Collection
Target™
Diameter
1/4 in
Installation Type
Snap-in
Material
Brass, Stainless Steel
Size
1/4 in
Torch Type
Acetylene
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday