3/8 in. Target Torch Kit
Target™ 3/8 in. Target Torch Kit
Frequently Purchased Together
Product Details
- Adjustable flame
- Tips have a filter and removable orifice
- Hotter turbine flame
- Made of heavy gauge stainless steel and brass
- Interchangeable with other quick disconnect style tips and equipment
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- Goss GG-4 Handle
- Collection:
- Target™
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Brass, Stainless Steel
- Origin:
- Domestic
- Torch Type:
- Acetylene
- UL Listed:
- Yes