5/16 in. Snap-In Acetylene Tip
Target™ 5/16 in. Snap-In Acetylene Tip
Frequently Purchased Together
Product Details
- Adjustable flame
- Tips have a filter and removable orifice
- Hotter turbine flame
- 1/4 in - 1 in soft solder, 1/8 in - 1/2 in silver braze
- Made of heavy gauge stainless steel and brass
- Interchangeable with other quick disconnect style tips and equipment
Specifications
- Adjustable:
- Yes
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- GG-4 Torch Handle
- Collection:
- Target™
- Diameter:
- 5/16 in
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Installation Type:
- Snap-in
- Length:
- 7 in
- Material:
- Brass, Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Tip
- Size:
- 5/16 in
- Torch Type:
- Acetylene
- UL Listed:
- No