1/4 - 3-1/2 in. Gas Torch
Torch-Gun™ 1/4 - 3-1/2 in. Gas Torch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Instant ignition trigger
- Flame adjustment valve
- Hotter turbine flame heats parts faster
- For use with propane and mapp style propylene fuels only
- Hose connection "B" 9/16 -18 left hand fitting
- Built-in hose swivel
- Flame lock button
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Brazing, Soldering
- Capacity:
- 1/4 in - 3-1/2 in
- Collection:
- Torch-Gun™
- Energy Star Compliant:
- No
- Fitting Size 1:
- 9/16 in
- Fitting Sizes:
- 9/16 in
- Ignition System:
- Push Button Ignition
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Torch Type:
- Gas
- UL Listed:
- No