Goss

Torch Tip 3 with J Bend for Goss TW-10 and TW-5 Welding Torches

Part #G3033J3  |  Manufacturer Part #3033J-3

Brand Model Compatibility:

Goss TW-10 and TW-5 Welding Torches
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Goss TW-10 and TW-5 Welding Torches

Length: 5 in

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Tip

Torch Type: Acetylene

Type: G3033J3

UL Listed: No