1-1/2 hp 10 gpm 230 V 3-Way 17-Stage 4-Submersible Pump

You last purchased this on
 
Goulds Water Technology

1-1/2 hp 10 gpm 230 V 3-Way 17-Stage 4-Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

1-1/2 hp 10 gpm 230 V 3-Way 17-Stage 4-Submersible Pump

  • Fast #
  • Part #G10LS15412CL
  • Item #3041331
  • Manufacturer Part #10LS15412CL
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be operated continuously without damage
  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Connection Type:
NPT
Diameter - Base:
3-9/10 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
10 gpm
Height:
31-1/2 in
Horsepower:
1-1/2 hp
Impeller:
Glass-Filled
Material:
Glass Filled Engineered Composite, Silicon Bronze, Ethylene Propylene, Stainless Steel
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
17
RPM:
3450
UL Listed:
Yes
Volts:
230V