1-1/2 HP 115/230V Cast Iron Circulator Pump
1-1/2 HP 115/230V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully Serviceable
- FDA Compliant Impeller
- Self-Priming Design
Specifications
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Height:
- 9-1/4 in
- Horsepower:
- 1-1/2 hp
- Length:
- 21-3/16 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3500
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 8-1/4 in