Goulds Pumps

1-1/2 hp 230 V 3-Way 11-Stage 4-Submersible Pump

Part #G18SB15412CL  |  Item #3041356  |  Manufacturer Part #18SB15412CL

$ 1,063.00 EACH

Horsepower:

1-1/2 hp
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Can be operated continuously without damage

Documents

Specifications

ANSI Specifications: ANSI 61

Base Diameter: 3-9/10 in

CSA Certified: Yes

End Connection 1: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 18 gpm

Horsepower: 1-1/2 hp

Impeller: Glass-filled

Material: [Plastic, Stainless Steel]

Material Type: [Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer, Derlin®]

Pump Body Material: Stainless Steel

Pump Phase: 1

Pump Stage: 11

RPM: 3500

UL Listed: Yes

Volts: 230V