Goulds Pumps 1 hp 230 V Single Phase Self Priming Pump

GOUGT10

Manufacturer Part #: GT10

Horsepower

1 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for lawn sprinkling, irrigation, air conditioning systems, heat pumps, water transfer, and dewatering
  • Capacities to 110 gpm at 5' suction lift
  • Heads to 150'
  • Reprime capabilities to 25' suction lift
  • Pipe connections 1 1/2" NPT
  • Maximum temperature 160° F (71° C)
  • Right hand rotation clockwise when viewed from motor end
  • Maximum working pressure: 125 psig
  • NEMA standard 40 or 50 J frame
  • Open drip proof

SPECIFICATIONS

Horsepower
1 hp
Volts
230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday