115/230 V Pressure Switch

You last purchased this on
 
Goulds Water Technology

115/230 V Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

115/230 V Pressure Switch

  • Fast #
  • Part #GAS4
  • Item #3772914
  • Manufacturer Part #AS4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Horsepower:
1/2 hp
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
Yes
Volts:
115/230V