Goulds Pumps

115 V 1/2 hp Single Phase Sewage Pump System

Part #GGWP2131  |  Manufacturer Part #GWP2131

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • IncludesWW0511AC sewage pump, wide angle float switch, 20' cord, basin, structural cover with bolts, sealing tape, vent, discharge grommets, check valve and discharge pipe

Documents

Specifications

Depth: 18 in

Discharge: 4 in x 2 in

End Connection 1: Slip Hub

Height: 30 in

Horsepower: 1/2 hp

Material: Plastic

Material Type: Polyethylene

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 2

Volts: 115V