115 V 15 A Mesh Pump Up Switch
115 V 15 A Mesh Pump Up Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Horsepower:
- 1/2 hp
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 115V