Goulds Pumps 115 V 3/4 hp Single Phase Effluent Pump

GLSP0711F

Volts

115V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Corrosion resistant Stainless Steel casing
  • Handles 3/8" solids
  • Permanently lubricated motor for trouble free operation
  • These pumps are ideal for use in residential sumps, for dewatering basements and other areas

SPECIFICATIONS

AMP
7.1
CSA Certified
Yes
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
57 gpm
Height
20 in
Horsepower
3/4 hp
Impeller
Glass-filled
Material
Plastic, Stainless Steel
Material Type
Thermoplastic
Maximum Temperature
104
Power Source
AC
Pump Application
Sump
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday