1/3 HP 115V Stainless Steel Submersible Sump Pump

You last purchased this on
 
Goulds Water Technology

1/3 HP 115V Stainless Steel Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

1/3 HP 115V Stainless Steel Submersible Sump Pump

  • Fast #
  • Part #GLSP0311AT
  • Item #1430630
  • Manufacturer Part #LSP0311AT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion-resistant construction
  • Upper and lower heavy duty ball bearing construction
  • Application basement draining, water transfer, dewatering
  • Complete unit is lightweight, portable and easy to service
  • Float switch is adjustable for various liquid levels
  • Easily removed for direct pump operation or switch replacement
  • Hard coated 400 series stainless steel shaft for improved corrosion resistance
  • Motor is permanently lubricated for extended service life and is powered for continuous operation
  • Requires Certification

Specifications

AMP:
2.9
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Height:
12 in
Horsepower:
1/3 hp
Impeller:
Glass-Filled Thermoplastic
Maximum Feet of Head:
34
Maximum Temperature:
104
Product Type:
Submersible
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3450
Volts:
115V