115/230 V 1/2 hp 20 ft. Cord Effluent Pump
115/230 V 1/2 hp 20 ft. Cord Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- 20' power cord with three prong grounding plug
- Products sold in select areas only
Specifications
- AMP:
- 13
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Depth:
- 9-1/4 in
- Discharge:
- 1-1/2 in
- Flow Rate:
- 60 gpm
- Height:
- 11 in
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 7-1/2 in