115V Sink Drain System

You last purchased this on
 
Goulds Water Technology

115V Sink Drain System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

115V Sink Drain System

  • Fast #
  • Part #GSDS2
  • Item #1360092
  • Manufacturer Part #SDS2
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • 10' power cord
  • Products sold in select areas only
  • Requires Certification

Documents


Specifications

AMP:
3
CSA Certified:
Yes
Diameter - Base:
12-1/2 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Flow Rate:
40 gpm
Height:
14-1/2 in
Horsepower:
1/3 hp
Material:
Plastic
Power Source:
AC
UL Listed:
Yes
Volts:
115V
Width:
16 in