2 in. 115V 13A 1/2 hp 75 gpm NPT Cast Iron Sewage Pump
WW05 Series 2 in. 115V 13A 1/2 hp 75 gpm NPT Cast Iron Sewage Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 44-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- 10' power cord with three prong grounding plug
- Products sold in select areas only
- Designed for continuous operation when fully submerged
Specifications
- AMP:
- 13
- Built-In Grinder:
- No
- Collection:
- WW05 Series
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Depth:
- 7-5/16 in
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 75 gpm
- Height:
- 12-15/16 in
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 18
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 10-1/2 in