Goulds Pumps

1/2 hp Effluent Pump Manual

Part #GPE51M  |  Manufacturer Part #PE51M

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • 20' quick disconnect power cord
  • Corrosion Resistant Construction
  • Motor is permanently lubricated for extended service life
  • Complete unit is heavy duty, portable and compact

Documents

Specifications

AMP: 9.5

CSA Certified: Yes

Cord Length: 20 ft

Depth: 9-3/5 in

Discharge: 1-1/2 in

End Connection 1: NPT

Flow Rate: 70 gpm

Height: 15-2/5 in

Horsepower: 1/2 hp

Impeller: Thermoplastic

Material: [Plastic, Cast Iron]

Material Type: Thermoplastic

Power Source: AC

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 3400

UL Listed: Yes

Volts: 230V

Width: 6-2/5 in