Goulds Pumps
1/2 hp Shallow Jet Pump
Part #GJ5S | Item #303461 | Manufacturer Part #J5S
Horsepower
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Capacitor type
- Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter
Documents
Specifications
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1 in
Fitting Sizes: 1-1/4 in x 1 in
Height: 8-3/4 in
Horsepower: 1/2 hp
Impeller: Glass-filled Noryl®
Length: 17-1/4 in
Material: [Lexan®, Noryl®, Stainless Steel]
Pump Body Material: Stainless Steel
Pump Phase: 1
RPM: 3500
UL Listed: Yes
Width: 9-7/8 in