1/2 hp Shallow Jet Pump

Part #GJRS5  |  Item #1327274  |  Manufacturer Part #JRS5

$ 713.00 EACH

Horsepower:

1/2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Capacitor type
  • Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Flow Rate: 14.1 gpm

Height: 33 in

Horsepower: 1/2 hp

Impeller: Glass-Filled Noryl®

Length: 16-13/16 in

Material: [Lexan™, Noryl®, Plastic, Stainless Steel]

Maximum Pressure: 64 psi

Power Source: AC

Pump Application: Jet

Pump Body Material: Stainless Steel

Pump Phase: 1

RPM: 3500

UL Listed: Yes

Volts: 115/230V

Width: 15-3/4 in