1/2 hp Shallow Jet Pump Well System

You last purchased this on
 
Goulds Water Technology

1/2 hp Shallow Jet Pump Well System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

1/2 hp Shallow Jet Pump Well System

  • Fast #
  • Part #GJRS5K
  • Item #1797359
  • Manufacturer Part #JRS5K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Capacitor type
  • Products sold in select areas only
  • Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Height:
33 in
Horsepower:
1/2 hp
Impeller:
Glass-filled Noryl®
Material:
Lexan®, Noryl®, Stainless Steel
Power Source:
AC
Pump Body Material:
Stainless Steel
RPM:
3500
Volts:
115V, 230V
Width:
15-3/4 in