1/2 hp Shallow Well System
1/2 hp Shallow Well System
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Capacitor type
- Products sold in select areas only
- Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Height:
- 40-1/2 in
- Horsepower:
- 1/2 hp
- Impeller:
- Glass-filled Noryl®
- Material:
- Lexan®, Noryl®, Stainless Steel
- Power Source:
- AC
- Pump Body Material:
- Stainless Steel
- RPM:
- 3500
- Volts:
- 115/230/115/230V
- Width:
- 15-3/4 in