Goulds Pumps 1/3 hp 115V Submersible Sump Pump

GLSP0311A

Manufacturer Part #: LSP0311A

Horsepower

1/3 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handles 3/8" solids
  • Corrosion resistant Stainless Steel casing
  • Permanently lubricated motor for trouble free operation
  • These pumps are ideal for use in residential sumps, for dewatering basements and other areas

SPECIFICATIONS

AMP
2.9
CSA Certified
Yes
Cord Length
10 ft
Discharge
1-1/2 in
End Connections
FNPT
Flow Rate
37 gpm
Height
12 in
Horsepower
1/3 hp
Impeller
Glass-filled
Maximum Temperature
104
NSF Certified
No
Power Source
AC
Pump Application
Sump
Pump Body Material
Stainless Steel
RPM
3450
UL Listed
Yes
Volts
115V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday