Goulds Pumps 15 in. 1 hp 10 gpm Water End

G10GS10

Horsepower

1 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Water End Only

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
10 gpm
Horsepower
1 hp
Impeller
Glass-filled
Length
15 in
Material
Plastic, Stainless Steel
Material Type
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
12
RPM
3450
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday