Goulds Pumps

17 in. 3/4 hp 3-Way 15-Stage Submersible Pump

Part #G5GS07412CL  |  Manufacturer Part #5GS07412CL

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • 3 Wire
  • CentriPro motor
  • Less control box
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Rated to 255 PSI (2 in-12 in), 188 PSI (14 in-24 in)
  • Cartridge style seat permits easy change without special tools
  • Molded o-ring eliminates the need for flange gaskets *Pressed collar style angle face rings (typically sizes 2" to 6") are not recommended due to the large radius of the inner diameter
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Lug bodies for dead-end service rated at 150 PSI** (2 in-12 in), 100 PSI** (14 in-24 in); Lugged valve for dead-end service may only be used with weld neck or socket flanges, for closed position only (no cycling); Not recommended for dead-end service of g

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

Base Diameter: 3-9/10 in

CSA Certified: Yes

Discharge: 1-1/4 in

End Connection 1: NPT

Flow Rate: 5 gpm

Horsepower: 3/4 hp

Impeller: Glass-filled

Length: 17 in

Material: [Plastic, Rubber, Stainless Steel]

Material Type: [Buna-N, Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer]

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pump Body Material: Stainless Steel

Pump Phase: 1

Pump Stage: 15

RPM: 3450

UL Listed: Yes

Volts: 230V