Goulds Pumps 18-3/5 in. 100 psi 3-Phase Constant Pressure Submersible Pump Control

G3AS50

Height

18-3/5 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 10' pressure sensor cable
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

CSA Certified
Yes
Depth
5-3/10 in
Height
18-3/5 in
Maximum Pressure
100 psi
Pump Phase
3
RPM
3450
UL Listed
Yes
Width
9-9/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday