2 hp 230 V 7-Stage 4-Submersible Pump
2 hp 230 V 7-Stage 4-Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Horsepower:
- 2 hp
- Impeller:
- Glass-Filled
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 7
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V