2 hp 230 V Single Phase Grinder Pump
2 hp 230 V Single Phase Grinder Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for high head residential sewage applications
- Silicon carbide seals
- This grinder will emulsify virtually anything that passes through a home sewer system and pump it out with ease
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Cord Length:
- 20 ft
- Depth:
- 8-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 41 gpm
- Height:
- 18-1/2 in
- Horsepower:
- 2 hp
- Impeller:
- Silicon Bronze
- Material:
- Cast Iron, Stainless Steel
- Maximum Feet of Head:
- 95
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- GRGS2012
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 11-1/8 in