2 in. 1/2 hp Submersible Effluent Pump
2 in. 1/2 hp Submersible Effluent Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
- Pumps are capable of running dry without damage
- Handles 3/4" solids
- Shaft – Corrosion-resistant, stainless steel. Threaded design. Locknut on all models. Guards against component damage on accidental reverse rotation.
- Casing – Cast iron volute type for maximum efficiency. 2? NPT discharge.
- Mechanical Seal – Silicon Carbide vs. Silicon Carbide sealing faces. Stainless steel metal parts, BUNA-N elastomers.
- Impeller – Cast iron, semi-open, non-clog with pump-out vanes for mechanical seal protection. Balanced for smooth operation. Silicon bronze impeller available as an option.
- These pumps are well suited for use in mobile home parks, schools, hospitals and more
- Fasteners – 300 series stainless steel. Capable of running dry without damage to components. Designed for continuous operation when fully submerged.
Specifications
- AMP:
- 14.5
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Depth:
- 8-1/2 in
- Discharge:
- 2 in
- Flow Rate:
- 80 gpm
- Height:
- 16 in
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 46
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 11-1/2 in