Goulds Pumps

2 in. 1/2 hp Submersible Sewage Pump

Part #GWS0511BF  |  Manufacturer Part #WS0511BF

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Pumps are capable of running dry without damage
  • Designed for domestic or industrial sewage applications
  • Goulds WS Series

Documents

Specifications

AMP: 14.5

Built-In Grinder: No

CSA Certified: Yes

Cord Length: 20 ft

Depth: 12-1/2 in

Discharge: 2 in

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 160 gpm

Height: 19 in

Horsepower: 1/2 hp

Impeller: Semi-Open

Material: Cast Iron

Maximum Feet of Head: 25

Maximum Temperature: 130

Power Source: AC

Pump Application: Straight Centrifugal

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 1750

Type: GWS0511BF

UL Listed: Yes

Volts: 115V

Width: 8-1/4 in