Goulds Pumps

2 in. 1/3 hp Submersible Effluent Pump

Part #GWE0311L  |  Manufacturer Part #WE0311L

$ 734.76 EACH

Volts:

115V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3/4" solids
  • Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
  • Pumps are capable of running dry without damage
  • These pumps are well suited for use in mobile home parks, schools, hospitals and more
  • All Cast Iron construction

Documents

Specifications

AMP: 10.7

CSA Certified: Yes

Cord Length: 20 ft

Depth: 8-1/2 in

Discharge: 2 in

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 90 gpm

Height: 16 in

Horsepower: 1/3 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Temperature: 104

Power Source: AC

Pump Application: Straight Centrifugal

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 1750

Type: GWE0311L

UL Listed: Yes

Volts: 115V

Width: 11-1/2 in