2 in. 1/3 hp Submersible Effluent Pump
2 in. 1/3 hp Submersible Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
- Pumps are capable of running dry without damage
- Handles 3/4" solids
- All Cast Iron construction
- These pumps are well suited for use in mobile home parks, schools, hospitals and more
Specifications
- AMP:
- 4.9
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Cord Length:
- 20 ft
- Diameter:
- 5-19/50 in
- Discharge:
- 2 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 90 gpm
- Horsepower:
- 1/3 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application -:
- Straight Centrifugal
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 230V