21 in. 3/4 hp Deep Convertible Jet Pump
21 in. 3/4 hp Deep Convertible Jet Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Capacitor type
- Products sold in select areas only
- May be used on shallow or deep well applications
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Height:
- 8-3/4 in
- Horsepower:
- 3/4 hp
- Impeller:
- Glass-filled Noryl®
- Length:
- 21 in
- Material:
- Lexan®, Noryl®, Stainless Steel
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3500
- UL Listed:
- Yes
- Width:
- 9-7/8 in