230 V 1 hp Single Phase Quick Disconnect Control Box

You last purchased this on
 
Goulds Water Technology

230 V 1 hp Single Phase Quick Disconnect Control Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

230 V 1 hp Single Phase Quick Disconnect Control Box

  • Fast #
  • Part #GCB10412
  • Item #2935747
  • Manufacturer Part #CB10412
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • NEMA 3R enclosure for indoor or outdoor mounting
  • Products sold in select areas only
  • Two grounding lugs
  • Multiple knockouts
  • Requires Certification

Documents


Specifications

AMP:
20, 25, 30
Brand Model Compatibility:
5HS10412C, 7HS10412C, 10HS10412C, 18HS10412C, 25HS10412C
Depth:
2-9/10 in
Height:
8-2/5 in
Horsepower:
1 hp
NEMA:
NEMA 3R
Phase:
Single Phase
Product Type:
Control Box
UL Listed:
Yes
Volts:
230V