Goulds Pumps 230 V 2 hp Control Box

GCB20412MC

Volts

230V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Multiple knockouts
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Two ground terminals
  • Type 3R enclosure for indoor or outdoor mounting

SPECIFICATIONS

AMP
25
CSA Certified
Yes
Depth
5-9/10 in
Height
9-3/10 in
Horsepower
2 hp
NEMA Specifications
NEMA 3R
UL Listed
Yes
Volts
230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday